Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 275 mL
SDP

Catalog No. 116037GC Shop All Fisherbrand Products
Change view
Click to view available options
ASTM Number:
111H
112H
113H
114H
115H
116H
117H
89H
90H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
1.00 to 1.05 ASTM 111H-62
1.00 to 1.05 ASTM 89H-62
1.05 to 1.10 ASTM 112H-62
1.05 to 1.10 ASTM 90H-62
1.10 to 1.15 ASTM 113H-62
1.15 to 1.20 ASTM 114H-62
1.20 to 1.25 ASTM 115H-62
1.25 to 1.30 ASTM 116H-62
1.30 to 1.35 ASTM 117H-62
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range
11-603-7GC 117H 3-point Cert, ASTM E126, E100-14 T1 1.30 to 1.35 ASTM 117H-62
11-603-4HC 89H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 89H-62
11-603-4JC 90H 3-point Cert, ASTM E126, E100-14 T1 1.05 to 1.10 ASTM 90H-62
11-603-7AC 111H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 111H-62
11-603-7BC 112H 3-point Cert, ASTM E126, E100-14 T1 1.05 to 1.10 ASTM 112H-62
11-603-7CC 113H 3-point Cert, ASTM E126, E100-14 T1 1.10 to 1.15 ASTM 113H-62
11-603-7FC 116H 3-point Cert, ASTM E126, E100-14 T1 1.25 to 1.30 ASTM 116H-62
11-603-4J 90H ASTM E126 1.05 to 1.10 ASTM 90H-62
11-603-4H 89H ASTM E126 1.00 to 1.05 ASTM 89H-62
11-603-7C 113H ASTM E126 1.10 to 1.15 ASTM 113H-62
11-603-7A 111H ASTM E126 1.00 to 1.05 ASTM 111H-62
11-603-7B 112H ASTM E126 1.05 to 1.10 ASTM 112H-62
11-603-7D 114H ASTM E126 1.15 to 1.20 ASTM 114H-62
11-603-7E 115H ASTM E126 1.20 to 1.25 ASTM 115H-62
11-603-7F 116H ASTM E126 1.25 to 1.30 ASTM 116H-62
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 11-603-7GC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ASTM Specific Gravity Hydrometers for Liquids Heavier than Water, 275 mL provide accurate specific gravity readings for heavier-than-water liquids. Calibrated to ASTM E100/E126 at 60°F with 0.0005 divisions and 330 mm length; choose models with or without 3-point certification (where offered).

Accuracy meets or exceeds ASTM E 100 specifications.

  • Plain-form ASTM™ hydrometers for measuring specific gravity of liquids heavier than water
  • ASTM E100/E126 calibrated at 60°F; accuracy meets or exceeds ASTM requirements
  • 0.0005 specific gravity divisions for high-resolution readings (model dependent)
  • Designed for 275 mL sample volume; compatible 275 mL hydrometer cylinder sold separately
  • 330 mm length provides stable flotation and easy immersion depth control
  • Individually serialized; optional 3-point/NIST-traceable certification available on select models
  • Durable glass construction with clear, easy-to-read scale for routine QC and laboratory use

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Specific Gravity ASTM Calibrated Hydrometer
ASTM Number 117H
Increments 0.0005
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 330 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.30 to 1.35 ASTM 117H-62
Volume (Metric) 275 mL
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.