Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water
SDP

Catalog No. p-4279051 Shop All Fisherbrand Products
Change view
Click to view available options
ASTM Number:
111H
112H
113H
114H
115H
116H
117H
119H
89H
90H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
ASTM E126, ASTM E100-14 Table 1
Specific Gravity Range:
1.00 to 1.05 ASTM 111H-62
1.00 to 1.05 ASTM 89H-62
1.05 to 1.10 ASTM 112H-62
1.05 to 1.10 ASTM 90H-62
1.10 to 1.15 ASTM 113H-62
1.15 to 1.20 ASTM 114H-62
1.20 to 1.25 ASTM 115H-62
1.25 to 1.30 ASTM 116H-62
1.30 to 1.35 ASTM 117H-62
1.40 to 1.45 ASTM 119H-62
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range
11-603-4HC 89H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 89H-62
11-603-4JC 90H 3-point Cert, ASTM E126, E100-14 T1 1.05 to 1.10 ASTM 90H-62
11-603-7AC 111H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 111H-62
11-603-7BC 112H 3-point Cert, ASTM E126, E100-14 T1 1.05 to 1.10 ASTM 112H-62
11-603-7CC 113H 3-point Cert, ASTM E126, E100-14 T1 1.10 to 1.15 ASTM 113H-62
11-603-7GC 117H 3-point Cert, ASTM E126, E100-14 T1 1.30 to 1.35 ASTM 117H-62
11-603-7FC 116H 3-point Cert, ASTM E126, E100-14 T1 1.25 to 1.30 ASTM 116H-62
11-6037L 119H ASTM E126, ASTM E100-14 Table 1 1.40 to 1.45 ASTM 119H-62
11-603-4J 90H ASTM E126 1.05 to 1.10 ASTM 90H-62
11-603-4H 89H ASTM E126 1.00 to 1.05 ASTM 89H-62
11-603-7C 113H ASTM E126 1.10 to 1.15 ASTM 113H-62
11-603-7A 111H ASTM E126 1.00 to 1.05 ASTM 111H-62
11-603-7B 112H ASTM E126 1.05 to 1.10 ASTM 112H-62
11-603-7D 114H ASTM E126 1.15 to 1.20 ASTM 114H-62
11-603-7E 115H ASTM E126 1.20 to 1.25 ASTM 115H-62
11-603-7F 116H ASTM E126 1.25 to 1.30 ASTM 116H-62
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 11-603-4HC
Only null left
Add to Cart
Add to Cart

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 89H
Increments 0.0005
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 330 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.00 to 1.05 ASTM 89H-62
Volume (Metric) 275 mL
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.