Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
SDP

Catalog No. 116033SC Shop All Fisherbrand Products
Change view
Click to view available options
ASTM Number:
102H
104H
105H
106H
107H
82H
83H
84H
85H
86H
87H
88H
Certifications/Compliance:
3-point Cert, ASTM E100-14 T1
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
0.650 to 0.700 ASTM 102H-62
0.650 to 0.700 ASTM 82H-62
0.700 to 0.750 ASTM 83H-62
0.750 to 0.800 ASTM 104H-62
0.750 to 0.800 ASTM 84H-62
0.800 to 0.850 ASTM 105H-62
0.800 to 0.850 ASTM 85H-62
0.850 to 0.900 ASTM 86H-62
0.850 to 0.900 ASTM106H-62
0.900 to 0.950 ASTM 87H-62
0.950 to 1.00 ASTM 88H-62
Volume (Metric):
260 mL
275 mL
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range Volume (Metric)
11-603-3SC 102H 3-point Cert, ASTM E126, E100-14 T1 0.650 to 0.700 ASTM 102H-62 260 mL
11-603-3VC 105H 3-point Cert, ASTM E126, E100-14 T1 0.800 to 0.850 ASTM 105H-62 260 mL
11-603-4BC 83H 3-point Cert, ASTM E126, E100-14 T1 0.700 to 0.750 ASTM 83H-62 275 mL
11-603-3WC 106H 3-point Cert, ASTM E126, E100-14 T1 0.850 to 0.900 ASTM106H-62 260 mL
11-603-4CC 84H 3-point Cert, ASTM E126, E100-14 T1 0.750 to 0.800 ASTM 84H-62 275 mL
11-603-4EC 86H 3-point Cert, ASTM E126, E100-14 T1 0.850 to 0.900 ASTM 86H-62 275 mL
11-603-4GC 88H 3-point Cert, ASTM E126, E100-14 T1 0.950 to 1.00 ASTM 88H-62 275 mL
11-603-4FC 87H 3-point Cert, ASTM E126, E100-14 T1 0.900 to 0.950 ASTM 87H-62 275 mL
11-603-4DC 85H 3-point Cert, ASTM E126, E100-14 T1 0.800 to 0.850 ASTM 85H-62 275 mL
11-603-3X 107H ASTM E126 0.850 to 0.900 ASTM106H-62 260 mL
11-603-3V 105H ASTM E126 0.800 to 0.850 ASTM 105H-62 260 mL
11-603-3W 106H ASTM E126 0.850 to 0.900 ASTM106H-62 260 mL
11-603-4B 83H ASTM E126 0.700 to 0.750 ASTM 83H-62 275 mL
11-603-4A 82H ASTM E126 0.650 to 0.700 ASTM 82H-62 275 mL
11-603-4D 85H ASTM E126 0.800 to 0.850 ASTM 85H-62 275 mL
11-603-4C 84H ASTM E126 0.750 to 0.800 ASTM 84H-62 275 mL
11-603-4E 86H ASTM E126 0.850 to 0.900 ASTM 86H-62 275 mL
11-603-4F 87H ASTM E126 0.900 to 0.950 ASTM 87H-62 275 mL
11-603-4G 88H ASTM E126 0.950 to 1.00 ASTM 88H-62 275 mL
11-603-3UC 104H 3-point Cert, ASTM E100-14 T1 0.750 to 0.800 ASTM 104H-62 260 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 11-603-3SC
Add to Cart
Add to Cart

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Compliance

Calibrated according to ASTM™ E 126 specifications

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 102H
Increments 0.0005
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 260 mm
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 0.650 to 0.700 ASTM 102H-62
Volume (Metric) 260 mL
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.