Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lister Bandage Scissors
SCI_ED

Catalog No. 08951 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
11.43 cm
13.97 cm
Material:
Chrome-plated Stainless Steel
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material
08-951 11.43 cm Chrome-plated Stainless Steel
08-952 13.97 cm Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 08-951
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand Lister Bandage Scissors have short, angled blades that won't cut skin.

  • Fisherbrand™ Lister Bandage Scissors are quality controlled per U.S
  • Government specifications
  • Available sizes: 4.5-7.5 in.
  • Angled blade; Upper blade has rounded tip; lower blade is blunt with flattened probe tip
  • Polished, mirror-finished
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Compliance

Manufactured to cGMP guidelines.

Specifications

Product Type Bandage Scissors
Blade Style Straight
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Chrome-plated Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Bandage and cast
Tip Style Blunt/Fflat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.