Learn More
Description
Includes
One 2 lb. Shaker of Base Neutralizer, 10 pads (15 x 19 in.), three socks, one pair of nitrile gloves, one pair of goggles, two disposal bags.
An effective spill response solution in an easy-to-use kit
- Chemical neutralizing polymers provide safe spill control with a color change indicator that reflects neutralization
- 6.5-Gallon Bucket is ideal for small spill response, is easily accessible, and reusable
- Use to neutralize highly basic substances before clean-up
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
| Capacity (English) Sorbing | 2.32 gal. |
| Color | White |
| Capacity (English) | 2.32 gal. |
| Capacity (Metric) | 19 L |
| Material | Polyethylene |
| Type | Base Neutralizing Spill Kit |
| For Use With (Application) | Clean Base Spills |
| Includes | 2 lb. base neutralizer, 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dust pan, hand broom, spatula, plain label |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.