Learn More
Description
- Works with 3M™ Secure Click™ Cartridges D8000 Series
- Held in place by required 3M™ Secure Click™ Filter Retainer D701
- NIOSH-approved N95 particulate filter for respiratory protection against certain non-oil based particulates
- Allows for replacement of filters prior to change out of cartridges for cost savings
- Use two D7N11 filters per D8000 Series cartridge for a total of 4 filters per facepiece
- For workplace/occupational use only
- Common uses include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances
- May also be used for liquid or oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals
- Applications: Grinding
Specifications
Specifications
| Cartridge Type | Particulate |
| Certifications/Compliance | NIOSH Approved |
| Connection Type | Bayonet |
| Color | White |
| Design Type | Secure Click |
| Filter Type | N |
| Product Type | Filter |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| For Use With (Equipment) | Secure Click Half Facepiece HF-800 Reusable Respirators |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.