Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bev-L-Edge™ Slides

Catalog No. 125495 Shop All Fisherbrand Products
Change view
Click to view available options
Plain slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-549-5 Plain slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-549-5

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simplify blood smears with beveled edges and chambered corners

  • For smoother, more uniform blood smears, draw beveled edge across a smeared slide at a 45° angle
  • Frosted slides are frosted on both sides at one end

Order Info

Size: 3 x 1 in. ; Thickness: 1.0mm

Specifications

Frosted Not Frosted
Thickness (Metric) 1 mm
Edges Beveled
Corner Style Chambered
Length (English) 3 in.
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.