Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Specimen Transport Bags
SDP

Catalog No. 0180002 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-800-02 9 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-800-02
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Three wall reclosable specimen transport bag with flap-covered pouch to keep paperwork in place.

 

  • Clear polyethylene with three-wall construction, plain no graphic
  • Reclosable zipper seal

 

 

  • Cat. Nos. 01-800-02, 01-800-05 and 01-800-06 feature attached document compartment with flap cover that keeps paperwork in place
  • Cat. Nos. 01-800-00, 01-800-01, 01-800-03, 01-800-04, 01-800-07, 01-800-08, and 01-800-09 feature attached document compartment without flap cover
  • Cat. No. 01-800-05 features a pouch and a 3 × 5 in. (7.6 x 5.1cm) pad impregnated with superabsorbent polymers; pad will absorb 180cc of water, 60cc of urine or 38cc of blood
  • Cat. No. 01-800-06 features a scoreline for safe and easy entry without cutting

 

Specifications

Autoclavable Not Autoclavable
For Use With (Application) For light-duty use
Includes Document compartment with flap
Dimensions (L x W) 9 x 6 in.
Length (English) 9 in.
Width (English) 6 in.
Product Type Specimen Transport Bag
Length (Metric) 22.86 cm
Width (Metric) 15.24 cm
Thickness (Metric) 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.