Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blunt-End Dissection Scissors

Catalog No. 08950 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
08-950 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-950
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Blunt-End Dissection Scissors are multipurpose and are perfect for blunt dissection.

  • Fisherbrand™ Blunt-End Dissection Scissors
  • Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Multipurpose - Useful in educational, research or healthcare setting
  • Straight Blades; Blunt Point; 4.5 in.(11.4 cm)
  • Made from surgical grade stainless steel
  • Finely Finished; Highly Polished
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/Gamma radiation; Fully Autoclavable
  • Rockwell hardness (HRC): 46-50
  • Latex-free
  • Produced under ISO 9002, GMP, cGMP guidelines

Specifications

Product Type Dissecting Scissors
Blade Style Straight
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Stainless Steel
For Use With (Application) Surgical, Precision
Tip Style Blunt/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.