Learn More
Description
Sieve; Fisherbrand; Brass/Stainless Steel; 8 in. (20cm) dia.; US No. 35
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 500 μm |
| Product Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11, ISO 3310-1 |
| Diameter (English) Outer | 8 in. |
| Material | Brass |
| Height (English) | 2.62 in. |
| Includes | Test sieve certificate |
| Height (Metric) | 6.65 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.