Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Brix Hydrometers
SDP

Catalog No. 11608AC Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
295 mm
300 mm
For Use With (Equipment):
300mL BSG cylinder
300mL BSG cylinder (08-530J)
Brix Range:
0 to 12°
0 to 35°
19 to 31°
35 to 70°
39 to 51°
9 to 21°
Increments:
0.1
0.1°
0.5
0.5°
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment) Brix Range Increments
11-608AC 300 mm 300mL BSG cylinder 0 to 12° 0.1°
11-608C 300 mm 300mL BSG cylinder (08-530J) 19 to 31° 0.1
11-610A 300 mm 300mL BSG cylinder (08-530J) 35 to 70° 0.5
11-608E 300 mm 300mL BSG cylinder (08-530J) 39 to 51° 0.1
11-610C 295 mm 300mL BSG cylinder 0 to 35° 0.5°
11-608A 300 mm 300mL BSG cylinder (08-530J) 0 to 12° 0.1
11-608B 300 mm 300mL BSG cylinder (08-530J) 9 to 21° 0.1
11-610 295 mm 300mL BSG cylinder (08-530J) 0 to 35° 0.5°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
Catalog No. 11-608AC
Add to Cart
Add to Cart

Used to measure the concentration of sugar solutions in refineries.

  • Calibrated at 20°C
  • Permanently marked with individual serial numbers

For measuring the concentration of sugar solutions in refineries

Certifications

NIST™ traceable. A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Increments 0.1°
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
Length (Metric) 300 mm
For Use With (Equipment) 300mL BSG cylinder
Brix Range 0 to 12°
For Use With (Application) Measuring the concentration of Sugar solutions in refineries
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.