Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Brix Hydrometers for Measuring Sugar Concentration in Solutions
SDP

Catalog No. 11610C Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
295 mm
300 mm
For Use With (Equipment):
300 mL Borosilicate Glass Cylinder
300 mL Borosilicate Glass Cylinder (08-530J)
Brix Range:
0 to 12°
0 to 35°
19 to 31°
35 to 70°
39 to 51°
9 to 21°
Increments:
0.1
0.1°
0.5
0.5°
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment) Brix Range Increments
11-610C 295 mm 300 mL Borosilicate Glass Cylinder 0 to 35° 0.5°
11-608AC 300 mm 300 mL Borosilicate Glass Cylinder 0 to 12° 0.1°
11-608C 300 mm 300 mL Borosilicate Glass Cylinder (08-530J) 19 to 31° 0.1
11-610A 300 mm 300 mL Borosilicate Glass Cylinder (08-530J) 35 to 70° 0.5
11-608E 300 mm 300 mL Borosilicate Glass Cylinder (08-530J) 39 to 51° 0.1
11-608A 300 mm 300 mL Borosilicate Glass Cylinder (08-530J) 0 to 12° 0.1
11-608B 300 mm 300 mL Borosilicate Glass Cylinder (08-530J) 9 to 21° 0.1
11-610 295 mm 300 mL Borosilicate Glass Cylinder (08-530J) 0 to 35° 0.5°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-610C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brix Hydrometers for Measuring Sugar Concentration in Solutions deliver fast, easy-to-read °Brix readings to monitor sugar solutions in refineries and food/beverage processing. Calibrated at 20°C and serial numbered; select models include NIST-traceable 3-point certification.

  • Direct-reading hydrometers for sugar concentration in solutions, displayed in °Brix
  • Calibrated at 20°C for consistent, comparable measurements
  • Clear, easy-to-read scale with model-dependent ranges and increments
  • Individually serial numbered for traceability
  • Durable glass construction for routine QC checks
  • Optional NIST-traceable 3-point certification (model dependent)

Ideal for monitoring sugar solutions in refineries and other processing applications where accurate °Brix readings are required.

Certifications

NIST™ traceable. A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Brix Hydrometer
Increments 0.5°
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
Length (Metric) 295 mm
For Use With (Equipment) 300 mL Borosilicate Glass Cylinder
Brix Range 0 to 35°
For Use With (Application) Measuring the concentration of Sugar solutions in refineries
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.