Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand™ Bulk-Packed HDPE 7mL Scintillation Vial
SDP

Catalog No. 0333720 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-337-20 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-337-20
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Bulk-Packed HDPE 7mL Scintillation Vial features a wide mouth design with a linerless white polyethylene closure and improved sealing membrane. Made from high density polyethylene, it resists swelling caused by solvent degradation.

Wide mouth; Resists swelling

  • Made from high density polyethylene (HDPE) with lightweight walls for increased counting efficiency
  • Wide mouth design for easy filling and sample access
  • Linerless white polyethylene closure with improved sealing membrane
  • Resists swelling caused by solvent degradation
  • Manufactured to precise tolerances to avoid jamming
  • Bulk-packed for convenient, high-volume laboratory use

Order Info

One polybag of 2000 vials and one polybag of 2000 caps.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Material HDPE
Sterility Non-sterile
Volume (Metric) 7 mL
For Use With (Application) Resists swelling caused by solvent degradation
Neck Style Wide
No. per Pack 2000
Packaging Type Bulk
Volume (English) 0.23 oz.
Volume (Metric) Total 7 mL
Closure Material Polyethylene
Closure Type Screw Cap
Quantity 2000/Pk.
Autoclavable Not Autoclavable
Height (Metric) 54 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.