Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cast-Iron L-Shaped Base Support Stands

Catalog No. 11474207 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Cast Iron
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-474-207 Cast Iron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-474-207

Includes

One 24L x 0.5 in. dia. (610 x 13mm) nickel-plated steel rod

With three mounting holes for supporting groups of equipment concentrated in a small space

With three mounting holes for supporting groups of equipment concentrated in a small space

  • Jackson support
  • Three mounting holes tapped for 0.5 in. (13mm) diameter support rods
  • Heavy cast-iron base has two 6.75 in. (17cm) legs that impart stability Bases can be nested for easy storage

Specifications

Material Cast Iron
Length (English) Rod 24 in.
Length (Metric) Rod 61 cm
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.3 cm
Includes Three mounting holes
Product Type Support Stand
Shape L-shaped Base
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.