Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cast-Iron Plate

Catalog No. 14750Q Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Cast Iron
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-750Q Cast Iron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-750Q

Use support plate as a hotplate

  • Containers held on 4.75 in. (12cm) diameter
  • Cast-iron plate can be heated with a burner
  • 0.18 in. (4.8mm) raised rim keeps containers from slipping off accidentally
  • Can be locked firmly to support rods or lattices with its integral clamp

Specifications

Material Cast Iron
Diameter (English) Inner 4.75 in.
Diameter (English) Outer 4.75 in.
Diameter (Metric) Inner 12 cm
Diameter (Metric) Outer 12 cm
Product Type Plate
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.