Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cast-Iron Rings

Catalog No. 14050CQ Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
5.1 cm
7.6 cm
10 cm
13 cm
15 cm
Diameter (English) Outer:
2 in.
3 in.
4 in.
5 in.
6 in.
Diameter (Metric) Inner:
3.6 cm
6 cm
8.4 cm
11 cm
13 cm
Diameter (English) Inner:
1.43 in.
2.37 in.
3.31 in.
4.25 in.
5.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (English) Outer Diameter (Metric) Inner Diameter (English) Inner
14-050CQ 10 cm 4 in. 8.4 cm 3.31 in.
14-050BQ 7.6 cm 3 in. 6 cm 2.37 in.
14-050DQ 13 cm 5 in. 11 cm 4.25 in.
14-050AQ 5.1 cm 2 in. 3.6 cm 1.43 in.
14-050EQ 15 cm 6 in. 13 cm 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-050CQ

missing translation for 'validMainframeMsg'

Cast-iron construction prevents breakage under normal use

Cast-iron construction prevents breakage under normal use

  • Sturdy 0.01 in. (7.9mm) setscrew in integral clamp locks ring tightly to support stands, lattices, etc.
  • Ring center is standard 4.5 in. (11cm) from support rod center
  • 2 in. (51mm) Size ring has lugs for holding crucibles

Specifications

Material Cast Iron
Diameter (English) Inner 3.31 in.
Diameter (English) Outer 4 in.
Diameter (Metric) Inner 8.4 cm
Diameter (Metric) Outer 10 cm
Product Type Cast Iron Ring
Shape Round
For Use With (Application) Prevents breakage under normal use
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.