Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cervex-Brush™ Cervical Cell Sampler
GSA_VA

Catalog No. 1437253 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
50 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-372-53 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-372-53
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

In one movement, the brush collects all cells essential for tracing the early stages of cervical cancer

  • By inserting into the cervical canal and rotating once or twice while applying light pressure, the sampler collects endocervical, ectocervical and T-zone cells
  • Enhances specimen-to-slide transfer
  • Soft, flexible polyethylene bristles provide enhanced pressure control and prevent internal injury, which can result in smears obscured by blood during sampling

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Cervical Cell Sampler
Material Polyethylene
Length (English) 8 in.
Length (Metric) 20 cm
For Use With (Application) Collects endocervical, ectocervical and T-zone cells, enhances specimen-to-slide transfer
Quantity 50 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.