Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Channel Connector

Catalog No. 02215475 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
33 x 40 mm (1.3 x 1.58 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
02-215-475 33 x 40 mm (1.3 x 1.58 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-475
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For connecting lab frame rod to 41mm (1.61 in. ) steel channels.

  • Allows easy adjustment of rod by sliding up and down
  • Size: 33 x 40mm (1.3 x 1.58 in.)
TRUSTED_SUSTAINABILITY

Specifications

Size 33 x 40 mm (1.3 x 1.58 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.