Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chromerge™ Cleaning Solution

Catalog No. C57712 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
C577-12 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. C577-12
This item is not returnable. View return policy

Handles stubborn deposits that resist other cleaners

  • Packaging: amber glass
  • Quantity: 25mL

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
pH 2
Appearance Red, Brown
Boiling Point >100°C
Composition Water 50%, Chromium trioxide 50%
Container Type Amber Glass
Volume (Metric) 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.