Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clamp Swivel Holder

Catalog No. 02215465 Shop All Fisherbrand Products
Change view
Click to view available options
Size (Metric) Grip:
0 to 19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
02-215-465 0 to 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-465
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Two rod holders with center swivel capacity allow tilting of clamps at any angle in parallel planes.

Two rod holders with center swivel capacity allow tilting of clamps at any angle in parallel planes.

  • Nickel-plated zinc construction
  • Outside adjustment screw allows close proximity between items being held
  • Grips rods from 0 to 19mm (0 to 0.75 in.)
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Type Clamp Swivel Holder
Material Nickel-plated Zinc
Holds Rods, 0 to 0.75 in. (0 to 19 mm)
For Use With (Application) Holding rods from 0 to 0.75 in. (0 to 19mm)
Size (Metric) Grip 0 to 19 mm
Size (English) Grip 0 to 0.75 in.
Jaw Type Swivel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.