Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf with Built-In LED Light
SDP

Catalog No. 25100367 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English) Shelf:
60 in.
72 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
25-100-367 60 in.
25-100-368 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25-100-367
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter

Built-in undershelf LED light provides extra light on the work surface for a specific work or detail that requires higher brightness than existing light fixture. LED light does not have toxic mercury gas and buzzing sound as in fluorescent bulb.

Height Adjustable Top Shelf with built-in LED undershelf light, let you easily add storage to any workspace, Class 100 Cleanroom ESD Laminate Top, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.

  • Built-in LED undershelf light
  • Adjustable height lets you easily add storage to any workspace
  • Class 100 Cleanroom ESD laminate top
  • 150 lb max capacity/shelf
  • White frame, white top
  • 25 year manufacturer warranty

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type ESD Laminated Cleanroom Top Shelf with Built-In LED Light
Color White
Depth (English) Shelf 12 in.
Includes One piece ESD laminated top shelf, one pair of shelf bracket and one piece of power adapter
Voltage Input: 100/240 V, Output: 12 V DC
Warranty 25 year unconditional manufacturer warranty
Width (English) Shelf 60 in.
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.