Learn More
Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf with Built-In LED Light
Shop All Fisherbrand Products

Description
Includes
One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter
Height Adjustable Top Shelf with built-in LED undershelf light, let you easily add storage to any workspace, Class 100 Cleanroom ESD Laminate Top, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.
- Built-in LED undershelf light
- Adjustable height lets you easily add storage to any workspace
- Class 100 Cleanroom ESD laminate top
- 150 lb max capacity/shelf
- White frame, white top
- 25 year manufacturer warranty
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | ESD Laminated Cleanroom Top Shelf with Built-In LED Light |
| Color | White |
| Depth (English) Shelf | 12 in. |
| Includes | One piece ESD laminated top shelf, one pair of shelf bracket and one piece of power adapter |
| Voltage | Input: 100/240 V, Output: 12 V DC |
| Warranty | 25 year unconditional manufacturer warranty |
| Width (English) Shelf | 60 in. |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.