Learn More
Description
Includes
One piece laminated top shelf and one pair of shelf bracket
Made of high density industrial grade particle board sealed with high pressure laminate with aluminum under seal.
- Class 100 Cleanroom and ESD/Anti Static
- Height adjustable top shelf
- Plug and play, no-tool-assembly
- Powder-painted steel bracket
- 100 lb. capacity per shelf
Warranty and Services
25 year unconditional manufacturer warranty
Specifications
Specifications
| Product Type | ESD-Laminated Cleanroom Top Shelf |
| Color | White |
| Depth (English) Shelf | 12 in. |
| Includes | One piece laminated top shelf and one pair of shelf bracket |
| Shelf Material | Particle board, Laminate, Aliminum lining |
| Width (English) Shelf | 48 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
