Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf
SDP

Catalog No. 25100361 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English) Shelf:
48 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
25-100-361 60 in.
25-100-360 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25-100-361
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

One piece laminated top shelf and one pair of shelf bracket

12 in. deep cleanroom-grade top shelves that provide additional space.

Made of high density industrial grade particle board sealed with high pressure laminate with aluminum under seal.

  • Class 100 Cleanroom and ESD/Anti Static
  • Height adjustable top shelf
  • Plug and play, no-tool-assembly
  • Powder-painted steel bracket
  • 100 lb. capacity per shelf

Warranty and Services

25 year unconditional manufacturer warranty

Specifications

Product Type ESD-Laminated Cleanroom Top Shelf
Color White
Depth (English) Shelf 12 in.
Includes One piece laminated top shelf and one pair of shelf bracket
Shelf Material Particle board, Laminate, Aliminum lining
Width (English) Shelf 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.