Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps
SDP

Catalog No. p-3972700 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
5.4 dr.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English)
14-955-321 2 mL 38 mm 12 mm 0.5 dr.
14-955-322 40 mL 98 mm 28 mm 10.82 dr.
14-955-331 4 mL 48 mm 15 mm 1 dr.
14-955-332 8 mL 63 mm 17 mm 2.16 dr.
14-955-333 20 mL 60 mm 28 mm 5.4 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-955-321
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps are manufactured from Type I borosilicate amber glass and feature attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners for reliable sample protection.

Type I, Class B amber borosilicate glass

  • Manufactured from Type I, Class B borosilicate amber glass conforming to USP Type I requirements
  • Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
  • Amber glass provides protection for light-sensitive samples
  • Screw thread design ensures a secure, leak-resistant seal
  • Available in multiple capacities to suit a range of sample storage needs

Compliance

Meet ASTM™ Type I, Class B and USP Type I standards

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Teflon-faced Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Amber Glass (Class B)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 288
Volume (English) 0.5 dr.
Volume (Metric) Total 2 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 288 Pk.
Closure Size 8-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM, USP Type I
Height (Metric) 38 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.