Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
SDP

Catalog No. 03338H Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
3.7 mL
5.5 mL
7.4 mL
11.1 mL
14.8 mL
22.2 mL
29.6 mL
35.1 mL
40.7 mL
Diameter (Metric) Outer:
12 mm
15 mm
16 mm
17 mm
19 mm
21 mm
23 mm
25 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
11 dr.
2 dr.
3 dr.
4 dr.
6 dr.
8 dr.
9.5 dr.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Volume (English)
03-338H 22.2 mL 23 mm 6 dr.
03-338E 14.8 mL 28 mm 4 dr.
03-338A 3.7 mL 15 mm 1 dr.
03-338AA 1.8 mL 12 mm 0.5 dr.
03-338B 5.5 mL 16 mm 1.5 dr.
03-338D 11.1 mL 19 mm 3 dr.
03-338C 7.4 mL 17 mm 2 dr.
03-338G 22.2 mL 28 mm 6 dr.
03-338F 14.8 mL 21 mm 4 dr.
03-338J 29.6 mL 25 mm 8 dr.
03-338K 35.1 mL 28 mm 9.5 dr.
03-338L 40.7 mL 28 mm 11 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 03-338H
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Attached black phenolic screw-top closures with polyvinyl-faced pulp liner

General-purpose vial

Vials for general-purpose use.

  • Made from Type I, Class B borosilicate glass
  • Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
  • GPI thread finish

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Polyvinyl
Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 22.2 mL
For Use With (Application) For general purpose
Volume (English) 6 dr.
Volume (Metric) Total 22.2 mL
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 20-400
Height (Metric) 85 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.