Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class B Cylinders with Double Metric Scales
SDP

Catalog No. 08555C Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance Metric:
±0.2 mL
±0.34 mL
±0.5 mL
±1 mL
±2 mL
±4 mL
±6 mL
Subdivision:
0.2mL
0.5mL
1mL
2mL
5mL
10mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance Metric Subdivision
08-555C 50 mL 1 mL ±0.5 mL 1mL
08-555A 10 mL 0.2 mL ±0.2 mL 0.2mL
08-555B 25 mL 0.5 mL ±0.34 mL 0.5mL
08-555D 100 mL 1 mL ±1 mL 1mL
08-555G 1000 mL 10 mL ±6 mL 10mL
08-555E 250 mL 2 mL ±2 mL 2mL
08-555F 500 mL 5 mL ±4 mL 5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 08-555C
Only null left
Add to Cart
Add to Cart

Calibrated To Deliver

Calibrated To Deliver

  • Two sets of white ceramic graduations for reading up or down
  • Heavy base
  • Pouring lip
  • Accuracy assured even at lowest graduations; first 10% of volume at bottom is not graduated

TRUSTED_SUSTAINABILITY

Specifications

Shape Round
Base Type Round
Calibration To Deliver
Type Graduated Cylinder
Class B
Tolerance Metric ±0.5 mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Accuracy assured even at lowest graduations
Scale Dual
Graduations 1 mL
Autoclavable Autoclavable
Limit of Error +/- 0.50mL
Subdivision 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.