Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Calibrated “To Contain”
- Double metric scale
- White-enamel graduations
- Ground-glass pennyhead stoppers First 10% of volume not graduated
- Autoclavable up to 121°C, 10- to 15-minute intervals recommended
Specifications
To Contain | |
Graduated Mixing Cylinder | |
Borosilicate Glass | |
250 mL | |
Pennyhead | |
Glass | |
Autoclavable | |
2mL |
White | |
±1.4 mL | |
Class B | |
Dual | |
±1.4mL | |
2 mL | |
+/- 1.4mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title