Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Automatic Replacement Burets for 03-842 Series

Catalog No. 038423A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-842-3A 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-842-3A

missing translation for 'validMainframeMsg'

For 03-842-1 and 03-842-2 Series.

  • With standard taper glass stopcocks
  • Capacity: 10 and 25mL

Specifications

Color Clear
Capacity (Metric) 10 mL
For Use With (Equipment) For 03-842-1 and 03-842-2 series
Material Glass
Graduations 0.1 mL
Includes Glass Stopcock
Scale Clear
Stopcock Material Glass
Type Automatic Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.