Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Glass Threaded Vials with Closures Attached
SDPSCI_ED

Catalog No. S31649G Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
29.6 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S31649G 29.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31649G

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Black phenolic screw-top closures with polyvinyl-faced pulp liner

General-purpose vials.

  • Made from Type I, Class B borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Polyvinyl
Color Clear
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 29.6 mL
For Use With (Application) For general purpose
Volume (English) 8 dr.
Closure Material Phenolic
Closure Type Screw Cap
Height (Metric) 95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.