Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Comfort Nitrile Exam Gloves
SCI_ED

Catalog No. S05009C Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S05009C Large
S05009A Small
S05009B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S05009C

missing translation for 'validMainframeMsg'

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Exam Gloves are powder free and latex-free with a beaded fit and textured fingers.

  • Powder free, latex-free
  • Exceptional fit, feel, and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Non-sterile
  • Length: 9.5 in. (24 cm)
  • Thickness: 3 mil (palm)
  • Color: Periwinkle blue
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO9001 QMS, AQL 1.5, ASTM F 1671
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.