Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- 100% cotton lisle gloves
- Two-piece construction
- Wear alone for inspection purposes
- Can be used as liners under liquid proof gloves
- Ambidextrous
Specifications
Specifications
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Inspection Gloves |
| Size | Medium |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?