Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Regular Weight Cotton Jersey Gloves

Catalog No. 19013532 Shop All Fisherbrand Products
Change view
Click to view available options
Gender:
Men's
Women's
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gender
19-013532 Women's
19-013-529 Men's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-013532
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for light protection in warehousing, farming, and the automotive industry.

  • Comfortable, light-duty hand protection
  • Cotton/polyester blend shrinks less after getting wet
  • Nap-in construction is absorbent and comfortable
  • Color knitwrists keep cold and debris out of glove
  • Brown color hides the dirt and extends the wear

Specifications

Construction Jersey Knit
Description Regular Weight
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Brown
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Material Polycotton
Powdered Powder Free
Product Type String Knit Gloves
Size Large
Sterility Non-sterile
Gender Women's
Glove Cuff Style Knit
Yarn Weight 9 oz.
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Width (English) 4.3 in
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.