Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Covered Lead Rings for Flasks
SCI_ED

Catalog No. p-3071543 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.1 cm
5.1 cm
5.6 cm
7 cm
For Use With (Equipment):
1000 to 4000 mL Erlenmeyer flasks
125 to 500 mL Erlenmeyer Flasks
250 to 1000 mL Erlenmeyer flasks
500 to 2000 mL Erlenmeyer flasks
Color:
Blue
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner For Use With (Equipment) Color
S90139A 4.1 cm 125 to 500 mL Erlenmeyer Flasks Red
S90139B 5.1 cm 250 to 1000 mL Erlenmeyer flasks Red
S90139C 5.6 cm 500 to 2000 mL Erlenmeyer flasks Blue
S90139D 7 cm 1000 to 4000 mL Erlenmeyer flasks Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S90139A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Protect and stabilize expensive glassware with these Vikem™ vinyl-coated lead rings.

  • Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
  • Bright red Vikem™ vinyl coating
  • Chemical-resistant
  • Will not scratch flasks

Specifications

Autoclavable Not Autoclavable
Color Red
Holds Flasks
Material Vinyl-coated Lead
Positions 1
Shape Ring
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Erlenmeyer Flasks Immersed in Water Baths
For Use With (Equipment) 125 to 500 mL Erlenmeyer Flasks
Length (Metric) 76 mm
Diameter (English) Inner 1.6 in.
Product Type Lead Ring
Diameter (Metric) Inner 4.1 cm
Shelves None
Height (Metric) 33 mm
Width (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.