Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Curved-Blade Operating Scissors

Catalog No. 1380421 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-804-21 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-804-21
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these scissors for a variety of applications. Fisherbrand™ Curved-Blade Operating Scissors are forged from surgical-grade stainless steel.

  • Fisherbrand™ Curved-Blade Operating Scissors.
  • Slope-cut and heavy beveled blades
  • Heavy body construction in a rounded English pattern
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 48-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Blade Style Curved
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
Tip Style Sharp/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.