Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hellma Cylindrical Cells

Catalog No. 14385862 Shop All Fisherbrand Products
Change view
Click to view available options
Path Length:
2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length
14-385-862 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-385-862

missing translation for 'validMainframeMsg'

Fit standard cell holders

Cylindrical cells have a filler neck and tapered PTFE stopper (two necks and stoppers on 50 and 100mm lightpath cells).

  • Uniform diameter of 22mm
  • Available with Suprasil™ quartz or near-UV glass windows

Specifications

Material Suprasil
Includes Quartz SUPRASIL window; Two stoppers
Path Length 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.