Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cytology Microslides

Catalog No. 12550019 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
12-550-019 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-550-019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use for cancer screening, hormonal reading and microbiological classification

  • Microslides with frosted ends
  • Clear corrosion-resistant glass with flat surfaces and smooth ground edges
  • Have letters V (vaginal), C (cervical), and E (endocervical) etched on reverse side
  • Hand-picked, precleaned, ready to use in one-at-a-time dispenser boxes of 72 slides

Order Info

Size: 75 x 25mm. Thickness, 1mm.

Specifications

Thickness (Metric) 1 mm
Type Cytology Slide
For Use With (Application) For cancer screening, hormonal reading and microbiological classification
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.