Learn More
Description
Use these scissors for a variety of applications. Fisherbrand™ Delicate Dissecting Scissors are forged from surgical-grade stainless steel.
- Fisherbrand™ Delicate Dissecting Scissors
- Thin, sharp, delicate blades; 4.5 in (11.4 cm) overall length
- Beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Specifications
| Blade Style | Curved |
| Grade | Surgical |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.43 cm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| For Use With (Application) | Surgical, Precision |
| Tip Style | Sharp/Sharp |
| Product Type | Dissecting Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.