Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Timer
SCI_ED

Catalog No. S90861 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S90861 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90861
  • PRODUCT PROMOTION
    $40.25
    $14.63 / Each of 1

    Save $25.62

    64% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Two-year AAA battery, magnet, stand, clip and individually serial-numbered Traceable™ Certificate provided from ISO 17025 calibration laboratory accredited by A2LA™

Three-button ease and big-digit visibility.

  • Timer counts down from 99 minutes, 59 seconds in second increments
  • Quartz-crystal accuracy to 0.01%
  • Resolution: 1 second
  • Automatic memory resets the display to the last programmed time — ideal for repetitive tests
  • 0.75 in. (1.9cm) high digits are readable from 20 ft. away

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Digital Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1 sec.
Display Digital
Dimensions (L x W x H) 0.5 x 2.5 x 2.5 in. (1.27 x 6.35 x 6.35 cm)
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 2.5 in.
Height (English) Display 0.75 in.
Height (Metric) 6.35 cm
Height (Metric) Display 1.91 cm
Weight (English) 0.13 lb.
Weight (Metric) 0.06 kg
Includes Two-year AAA battery, magnet, stand, clip and individually serial-numbered Traceable™ Certificate provided from ISO 17025 calibration laboratory accredited by A2LA™
For Use With (Application) For repetitive tests
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.