Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Designed exclusively to fit the Fisherbrand Repeating Pipetter or the Eppendorf™ Repeater™ Pipetter
- Ideal for accurately filling a large number of sample tubes with a variety of sample volumes in minimal time
- Polypropylene tips with inner plunger of polyethylene (except 0.05mL tips that feature a stainless-steel plunger) provide adequate chemical resistance
- Large liquid reservoir stores the entire liquid volume indicated by tip's size
- Each tip permits selection of five different dispensing volumes by simply turning the dial on the Repeater Pipetter
- Reservoir graduations allow easy monitoring of liquid levels
- Long, thin shape of tips makes it easy to draw samples into liquid reservoir — even from narrow-neck containers
- Sample never comes in contact with pipetter
Order Info
Available in nonsterile or presterile packaging options.
Specifications
Specifications
| Volume (Metric) | 5 mL |
| Sterility | Non-sterile |
| For Use With (Equipment) | Eppendorf Repeater |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?