Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Type II Soda Lime Glass Pasteur Pipets in Stand-Up Case
SDP

Catalog No. p-163354 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-230490 22.86 cm
22-230482 14.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-230490
This item is not returnable. View return policy

Tip openings range from 0.03 to 0.06 in. (0.80 to 1.40mm)

The tip openings measure from 0.03 to 0.06 in. (0.80 to 1.40mm).

  • High-quality flint glass pipets in convenient stand-up case
  • Saves bench space
  • Approximate volume: 2mL
  • Can be cotton plugged (plugs not included)

Order Info

100 pipets per pack, 10 packs per case

Compliance

Designed to meet ASTM™ E 732 specifications

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E732
Material Flint Glass
Includes Stand-up case
Length (English) 9 in.
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.