Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Polyethylene Cuvette Stoppers
SCI_ED

Catalog No. 14385999 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-385-999 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-385-999
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible fins on cap allow for tight fit that will not damage the cuvette.

  • Protect valuable contents from contaminants

  • Square-shaped stopper is for use in standard square cuvets, including Fisherbrand Disposable Plastic Cuvets
  • Round stopper can be used with culture and general-purpose tubes

Specifications

Width (Metric) 1.27 cm
Height (Metric) 0.63 cm
Shape Square
Length (Metric) 1.27 cm
Product Type Square Cuvette Cap
Material Polyethylene
Description 0.5 x 0.5 x 0.25 in. (1.27 x 1.27 x 0.63cm)
For Use With (Application) For use in standard square cuvets, including Fisherbrand disposable plastic cuvets
Size 0.5 x 0.5 x 0.25 in. (1.27 x 1.27 x 0.63cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.