Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Soda-Lime Glass Pasteur Pipets
SDP

Catalog No. 136786B Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
14.6 cm
22.9 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-678-6B 22.9 cm
13-678-6A 14.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-678-6B

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Constriction near top prevents plugs from slipping into pipette body

Ideal for transferring samples to sample cups and for drop counting.

  • Uniform bore
  • Tip openings range from 0.80 to 1.20mm
  • Top and tip free of sharp edges
  • Can be cotton plugged (plugs not included)
  • Carton top folds back — tilts carton into convenient dispensing position
TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
For Use With (Application) For transferring samples to sample cups and for drop counting
Includes Uniform bore, free or sharp edge (tip and top)
Length (English) 9 in.
Volume (Metric) 2 mL
Length (Metric) 22.9 cm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.