Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Soda Lime Glass Pipets
SDPSCI_ED

Catalog No. p-2379439 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
14.6 cm
15.24 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S67051 15.24 cm
S67050 14.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S67051

Ideal for transferring samples to sample cups and for drop counting.

  • Carton top folds back — tilts carton into convenient dispensing position
  • Tip openings range from 0.80 to 1.20mm
  • Top and tip free of sharp edges
  • Can be cotton plugged (plugs not included)

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Diameter (Metric) Outer 0.80 to 1.20 mm
Material Soda Lime Glass
Includes Uniform bore, free or sharp edge (tip and top)
Length (English) 9 in.
Volume (Metric) 2 mL
Length (Metric) 15.24 cm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.