Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Dressing Forceps

Catalog No. 1381240 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
11.4 cm
15.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-812-40 15.2 cm
13-812-39 11.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-812-40
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion.

  • Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
  • Multipurpose
  • Tips grasp tissues and materials
  • Patterned handles
  • Forged, surgical-grade stainless steel
  • Hand Polished
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Specifications

Product Type Dressing Forcep
Autoclavable Autoclavable
Material Stainless Steel
Latex Free Yes
Tip Style Straight, serrated
Length (English) 6 in.
Length (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.