Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Sharp-Pointed Forceps

Catalog No. 08902 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Straight, smooth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
08-902 Straight, smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-902
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Dissecting Sharp-Pointed Forceps are primarily used to handle phosphorus, potassium and other materials safely. Made from ASTM™ standard (F899-84) surgical stainless steel.

  • Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage
  • Multipurpose - Useful in educational, research or healthcare setting
  • Straight, sharp, serrated tips for secure grip
  • Smooth, patterned grip for easy and comfortable handling
  • Durable and resists rusting
  • Hand polished to mirror finish
  • Made from stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free
  • Produced under ISO 9002, GMP, cGMP guidelines

Specifications

Product Type Dissecting Forcep
Certifications/Compliance ASTM
Material Chrome-plated Steel
Latex Free Yes
Tip Style Straight, smooth
Length (English) 4.12 in.
Length (Metric) 10.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.