Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DuoClick Specimen Containers

Catalog No. 22150240 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
90 mL
120 mL
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility
22-150-240 90 mL Sterile
22-150-241 90 mL Non-sterile
22-150-244 120 mL Sterile
22-150-245 120 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-150-240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

User friendly, cost effective and safe alternative for specimen collection and transport

  • A simple turn of the closure will give user assurance that the seal is complete with a “click sound” and the second “click” ensures 95 kPa compliance and maximum leak-resistance for both pneumatic systems and transportation by air
  • Closure also features a visual cue, with an arrow that will align with the closure area once secure
  • Wide mouth design (53mm) is very convenient for patient use
  • Containers are graduated to aid in accurate measurement of patient specimen
  • Made in the U.S.A. using FDA compliant and prime virgin medical grade resins (closure is HDPE and container is Polypropylene)
  • Available in three convenient sizes (60mL, 90mL and 120mL) both sterile and non-sterile options

Specifications

Product Type Specimen Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 3 oz.
Capacity (Metric) 90 mL
Certifications/Compliance 95kPa compliance
Closure Material HDPE
Closure Size 53 mm
Closure Type Double-click Screw Cap
For Use With (Application) Specimen collection and transport
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.