Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Egg-Shaped Bars

Catalog No. 16800530 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
16 mm
19 mm
25.4 mm
32 mm
38 mm
41 mm
50.8 mm
63.5 mm
76 mm
Diameter (Metric):
6.35 mm
9.5 mm
12.7 mm
16 mm
19 mm
19.1 mm
Length (English):
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
1.6 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.25 in.
0.375 in.
0.5 in.
0.625 in.
0.75 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
16-800-530 76 mm 19.1 mm 3 in. 0.75 in.
14-512-120 25.4 mm 12.7 mm 1 in. 0.5 in.
14-512-122 16 mm 6.35 mm 0.625 in. 0.25 in.
14-512-121 19 mm 9.5 mm 0.75 in. 0.375 in.
14-512-123 38 mm 16 mm 1.5 in. 0.625 in.
14-513-53 32 mm 16 mm 1.25 in. 0.625 in.
14-513-54 41 mm 19 mm 1.6 in. 0.75 in.
14-513-55 63.5 mm 19 mm 2.5 in. 0.75 in.
16-800-529 50.8 mm 19.1 mm 2 in. 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 16-800-530
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.

  • Particularly well suited for round bottom flasks; shape ensures complete mixing
  • Offers minimal contact when used in plastic containers
  • Egg-shape provides pivot point without a separate ring or abrupt change in contour
  • Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Type Magnetic Stir Bar
Diameter (Metric) 19.1 mm
Length (Metric) 76 mm
Shape Egg
Material Alnico Magnet
Length (English) 3 in.
Diameter (English) 0.75 in.
For Use With (Equipment) Round bottom vessels
Color White
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.