Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrode Support Clamp

Catalog No. 02215471 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-215-471 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-471
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For suspension of electrodes over beaker during potentiometric titrations

  • Holds any electrode clamp at desired level
  • Built-in nickel-plated zinc holder grips rods up to 19mm (0.75 in.) in diameter
  • Length: 178mm (7 in.)
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 7 in.
Length (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.