Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Emergency Showers
SCI_ED

Catalog No. S66436
Encompass
Encompass_Preferred
Change view
Click to view available options
Flow Rate:
30 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
S66436 30 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66436 Supplier Guardian Protective Wear Supplier No. G1635
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deliver 30 gpm (113.5L/min.) at 30psi.

  • Spray pattern is 20 in. dia. (51cm) at 60 in. (152cm) above floor
  • Stay-open ball valve is 1 in. (2.5cm) IPS
  • 10 in. dia. (25.4cm) shower head; ABS plastic
  • Stainless-steel actuating arm and pull rod

Compliance

ANSI™ Z358.1-1998 and are furnished with ANSI-compliant identification sign.

Specifications

Flow Rate 30 gpm
Product Type Vertical Drench Shower
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.